Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Sterile Cotton Balls
SDP

Catalog No. 22456885 Shop All Fisherbrand Products
Change view
Click to view available options
Weight (Metric):
0.009 kg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (Metric)
22-456-885 0.009 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 22-456-885

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Use these cotton balls for a wide range of applications. Fisherbrand™ Nonsterile cottonballs are available in a variety of sizes.

  • Uniform in size and shape
  • Made of pure, natural, bleached cotton for increased absorbency
  • Medium size with 0.30g weight per cotton ball

Order Info

For the nonsterile version of 22-456-885, order 22-456-880.

Specifications

Product Type Cotton Balls
Sterility Sterile
Size Medium
For Use With (Application) Provides increased in absorbency level
Weight (English) 56 oz.
Weight (Metric) 0.009 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.