Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Sterile Polyethylene Sample Bags
SDP

Catalog No. 0181285C Shop All Fisherbrand Products
Change view
Click to view available options
Dimensions (L x W):
9 x 4.5 in. (23 x 11cm)
Capacity (Metric):
540 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Capacity (Metric)
01-812-85C 9 x 4.5 in. (23 x 11cm) 540 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 01-812-85C

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

An economical and efficient way to collect, contain and carry samples

  • Disposable Bags
  • Type: Plain

Specifications

Material Polyethylene
Dimensions (L x W) 9 x 4.5 in. (23 x 11cm)
Length (English) 9 in.
Width (English) 4.5 in.
Capacity (Metric) 540 mL
Length (Metric) 23 cm
Width (Metric) 11 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.