Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Super Friendly Air'It™ Aerosol Duster

Catalog No. 23022523 Shop All Fisherbrand Products
Change view
Click to view available options
Quantity:
11 oz.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
23-022-523 11 oz.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 23-022-523

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Blows lint, dust and loose dirt away instantly

Ideal for delicate, difficult-to-clean and inaccessible equipment.
  • Provides high-pressure, pinpointed jets of air exactly where needed—up to 3000 jets of cleaning power
  • Trigger-actuated valve provides controlled delivery at 71psi
  • Triple-filtered (to 0.3μm) gas is noncorrosive, nonflammable, dry, and odorless
  • 5 in. (13cm) snorkel constructed of nonconductive polyethylene

Certifications

EPA designated as ozone-safe

Specifications

Product Type Aerosol Duster
Flammable No
For Use With (Application) Ideal for delicate, difficult-to-clean and inaccessible equipment
Maximum Pressure 71 psi
Quantity 11 oz.
Volume (English) 11 oz.
Volume (Metric) 312 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.