Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ SureGrip™ Pipet Tip Reload System: Empty Racks

Catalog No. p-4909493 Shop All Fisherbrand Products
Change view
Click to view available options
For Use With (Equipment):
10μL Long Reach, 200μL Tips
For 10μL tips
For 1250μL tips
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
05-408-185 For 10μL tips
05-408-193 10μL Long Reach, 200μL Tips
05-408-195 For 1250μL tips
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 05-408-185
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Empty racks for use with Fisherbrand SureGrip Pipet Tip Reload System.

  • Certified DNase, RNase, Human DNA and PCR inhibitor free
  • Color: Natural
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Certified DNase, RNase, human DNA and PCR inhibitor free
Clean Claims DNase, RNase, DNA, and PCR inhibitor Free
Color Natural
For Use With (Equipment) For 10μL tips
Length (Metric) 4.5 cm
Length (English) 1.7 in.
Product Type Empty Cell Rack
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.