Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Table Modifications for Stainless-Steel Work Tables

Catalog No. 19033570 Shop All Fisherbrand Products
Change view
Click to view available options
Product Type:
Special Modification Smart Table
Welded Set-up Table/Crating
Weight (English):
0.1 lb.
100 lb.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Weight (English)
19-033-570 Special Modification Smart Table 0.1 lb.
19-033-568 Welded Set-up Table/Crating 100 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-033-570
Add to Cart
Add to Cart

Special modifications for smart table

Table modifications for stainless-steel work tables

  • Special modification
  • For use with smart table

Specifications

Product Type Special Modification Smart Table
Weight (English) 0.1 lb.
Weight (Metric) 40 g
For Use With (Equipment) Smart table
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.