Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bradley™ Thermostatic Mixing Valve

Catalog No. 19870012 Shop All Bradley Corporation Products
Change view
Click to view available options
Pressure:
30 psi
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pressure
19-870-012 30 psi
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-870-012 Supplier Bradley™ Supplier No. S192100

missing translation for 'validMainframeMsg'

To further protect your employees from injury, choose the Bradley Thermostatic Mixing Valve. This device tempers eye/facewash water to prevent scalding.

For use with emergency eyewash, drench showers, and combination units. Built-in cold water bypass ensures a supply of cold water, even if the hot water supply is lost.

  • Single valve design
  • Reliable liquid filled thermostat with 10-year warranty
  • Factory pre-set at 85°F
  • Adjustable temperature range of 65 to 95°F
  • Universal mounting capability
  • Positive shutoff of hot supply when cold supply is lost
  • Built-in cold water bypass assures cold flow
  • Easy installation and serviceability
  • Dial thermometer
  • Rough bronze or chrome plated finish

It is the responsibility of the installer to determine the delivered water temperature to each safety fixture. The high-temperature limit stop is merely a mechanical setting to prevent excessive handle rotation. If the temperature of incoming water exceeds 60°C (150°F), delivery water at full hot-valve setting may exceed 32°C (90°F) and limit stop must be reset by the installer.

Specifications

Certifications/Compliance ANSI Z358.1-2004
Flow Rate 36 gpm
For Use With (Application) Emergency Eyewash, Drench Showers and Combination Units
Includes Dual Thermometer, Tempers Eye and Face Wash Water, Liquid-filled Thermostat
Pressure 30 psi
Product Type Mixing Valve
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.