Learn More
Description
- Fisherbrand™ Three-Prong Beaker Tongs are designed for the safe and simple handling of beakers and similar vessels from 50mL to 2000 mL. Our instruments are designed to exceed performance expectations -This is the Fisherbrand Advantage.
- Justus-Style Three-Prong Design
- Made of 0.25 in. (6mm) ASTM™ standard (B689-97) Nickel-Plated Steel Alloy
- Securely grip irregular shaped beakers
- Holds beakers from 50 mL up to 2000 mL vessels
Order Info
Overall length, 9.25 in. (23.5cm)
Specifications
Specifications
| Product Type | Beaker Tongs, 3-Prong |
| Length (Metric) | 23.5 cm |
| Includes | 0.25 in. dia. Nickel plated Steel wire |
| Length (English) | 9.25 in. |
| For Use With (Application) | Securely grip irregularly shaped containers and beakers up to 2000mL |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.