Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Tight-Ties™

Catalog No. 14649122 Shop All Fisherbrand Products
Change view
Click to view available options
Type:
Cable Tie
Cable Tie Assortment Kit
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type
14-649122 Cable Tie
06-662-58 Cable Tie Assortment Kit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14-649122
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Works with all types of plastic and rubber tubing

  • Gas-sterilized
  • Self-locking
  • Chemical-corrosion-resistant
  • Rustproof
  • Non-conducting nylon
  • Unique tapered tips for fast inserting and tightening

Specifications

  • Usable within temperature range -40° to +185°F (-40° to +85°C)
  • Tensile strength: 12 to 50 lb. (5.4 to 22.7kg)
  • When fastened, the diameters adjust 2.60 to 101.60mm).(5/32 to 4 in.)

14-649122 Cable Tie 279.4mm (11 in.)

06-662-58 Cable Tie Assortment Pack Variety of lengths from 101.6 to 355.6mm (4 to 14 in.)

Specifications

Type Cable Tie
Material Nylon
Description 11 in. (279.4mm)
Length (Metric) 279.4 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.