Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Traceable™ Giant-Digit Timer
SCI_ED

Catalog No. S94842 Shop All Fisherbrand Products
Change view
Click to view available options
Display:
Digital
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Display
S94842 Digital
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S94842
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Traceable™ Giant-Digit Timer eliminates squinting to observe alarm time remaining.

  • 1.3 in. (3.3 cm) digit height viewable from 50 ft.
  • Countdown and alarms on single channel for ease-of-use
  • Three-button intuitive operation eliminates reading instructions
  • Automatic Bounceback™ Memory for repetitive timing
  • Counts up during alarming indicating elapsed time since alarming
  • Times up to 99 minutes, 59 seconds
  • Settable to one second with one-second resolution
  • Accuracy: 0.01%
  • Counts up in stopwatch mode

Certifications

Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.

Specifications

Product Type Timer
Time Range 99 min. 59 sec.
Alarms Audible
Accuracy 0.0001%
Resolution 1 sec.
Display Digital
Dimensions (L x W x H) 3.3 x 0.5 x 3 in. (8.5 x 1.3 x 7.6 cm)
Length (English) 3.3 in.
Length (Metric) 8.5 cm
Width (English) 0.5 in.
Width (Metric) 1.3 cm
Height (English) 3 in.
Height (Metric) 7.6 cm
Weight (English) 2.75 oz.
Weight (Metric) 78 g
Includes Easel Bench Stand, Magnetic Back, Battery
Certifications/Compliance ISO 17025, A2LA, NIST
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.