Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Traceable™ Lab-Top Timer

Catalog No. 0666245 Shop All Fisherbrand Products
Change view
Click to view available options
Display:
LCD
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Display
06-662-45 LCD
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-662-45

missing translation for 'validMainframeMsg'

Includes

Individually serial-numbered Traceable Certificate and a 3-year battery

Lab-Top Timer is built expressly for bench use

Lab-Top Timer is built expressly for bench use. Ease of operation, versatile timing modes, extra-large keys, and the any-angle viewing make Fisherbrand™ Traceable™ Lab-Top Timer an ideal unit for the lab.

  • LCD screen is designed for viewing at any angle (sitting or standing)
  • Counts down from 24 hours to 1 second, in second increments, with an accuracy of 0.01%
  • Special memory chip allows programming an instant replay repeat time which appears on the display at the touch of a key
  • Memory time is locked in until changed
  • Count-up (stopwatch) mode and a time-of-day clock
  • Size: 3.25 x 3.25 x 1.75 in.
  • Weight: 4 oz.

Certifications

NIST traceable

Specifications

Product Type Handheld/Benchtop Timer
Time Range 24 hr. to 1 sec.
Alarms Audible/Visible
Accuracy 0.0001
Resolution 1 sec.
Display LCD
Battery Type AA
Weight (English) 4 oz.
Weight (Metric) 113.39 g
Includes Individually serial-numbered Traceable Certificate and a 3-year battery
Certifications/Compliance NIST
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.