Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Traceable™ Snap-in Module Thermometer with Probe

Catalog No. 15077943 Shop All Fisherbrand Products
Change view
Click to view available options
Temperature Range (Metric):
-50°C to +300°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
15-077-943 -50°C to +300°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 15-077-943
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Includes

Stainless Steel probe, cable and battery

Versatile panel-mount module snaps into place or is stand-alone unit.

Records minimum and maximum memory readings over any time period

  • Easy-view, four-digit LCD is 0.75 in. high
  • Wide temperature range encompasses virtually all testing requirements
  • Reading updates every second
  • Includes stainless-steel probe with 10 ft. cable and easy-grab handle
  • Dimensions: 1.5H x 2.43W x 0.5 in.D (3.8 x 6.2 x 1.3cm)
  • Probe diameter: 0.12 in. (0.3cm); probe length (including handle), 2.75 in. (7cm)

Certifications

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.

Specifications

Certifications/Compliance ISO 17025, A2LA, NIST
Diameter (English) Probe 0.14 in.
Dimensions (L x W x H) 2.43 x 2.43 x 0.5 in. (6.2 x 6.1 x 1.3 cm)
For Use With (Application) Versatile panel mount module snaps into place or can be used as a stand alone unit
Height (English) 0.5 in.
Height (Metric) 1.3 cm
Includes Stainless steel probe, cable and battery
Length (English) Cable 120 in.
Length (English) Probe 2.75 in.
Length (Metric) 62 mm
Length (Metric) Cable 304.8 cm
Length (Metric) Probe 7 cm
Material Plastic
Resolution 0.1°C
Width (English) 2.43 in.
Product Type Digital Thermometer
Length (English) 2.43 in.
Max. Temperature (English) 572°F
Max. Temperature (Metric) 300°C
Min. Temperature (English) -58°F
Min. Temperature (Metric) -50°C
Temperature Range (English) -58°F to +572°F
Temperature Range (Metric) -50°C to +300°C
Calibrated Yes
Accuracy ±1°C
Display Digital LCD
Width (Metric) 6.1 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.