Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Traceable™ Surface Dial Thermometer

Catalog No. 1507760 Shop All Fisherbrand Products
Change view
Click to view available options
Temperature Range (Metric):
-50°C to +150°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
15-077-60 -50°C to +150°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15-077-60
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

Silver Oxide battery, Stainless Steel probe

Jumbo-display thermometer reads both °F and °C.

Dedicate this thermometer to a specific test; provides continuous monitoring for over a year. To provide for even longer battery life, the unit has an ON/OFF switch.
  • Switchable between °F and °C
  • Readings are updated every second
  • Wide range of -58° to +302°F/-50° to +150°C
  • Smooth, stainless-steel probe is perfect for 'gunky' and viscous solutions
  • Probe is resistant to most acids, bases, solvents, and most laboratory chemicals
  • Piercing tip is perfect for measuring temperatures of semisolids
  • Plastic-and-stainless-steel construction is safer than mercury thermometers
  • Large, bright LCD display is 0.37 in. (9.4mm) high

Certifications

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.

Specifications

Certifications/Compliance ISO 17025, A2LA, NIST
Diameter (English) Probe 0.15 in.
For Use With (Application) Provides continuous monitoring for over a year
Includes Silver Oxide battery, Stainless Steel probe
Length (English) Probe 5.25 in.
Length (Metric) 165 mm
Length (Metric) Probe 13.3 cm
Material Plastic, Stainless Steel
Resolution 0.1°C
Weight (English) 1 oz.
Weight (Metric) 20 g
Product Type Digital Thermometer
Length (English) 6.5 in.
Max. Temperature (English) 302°F
Max. Temperature (Metric) 150°C
Min. Temperature (English) -58°F
Min. Temperature (Metric) -50°C
Temperature Range (English) -58°F to +302°F
Temperature Range (Metric) -50°C to +150°C
Calibrated Yes
Accuracy ±1°C
Display Digital
Width (Metric) 8 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.