Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Traceable™ Talking Countdown Timer

Catalog No. 1464835 Shop All Fisherbrand Products
Change view
Click to view available options
Time Range:
23 hr. 59 min. 59 sec.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Time Range
14-648-35 23 hr. 59 min. 59 sec.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-648-35
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Includes

Individually serial-numbered Traceable Certificate, flip-open stand, a spring fastener, and an opening for a lanyard

Innovative countdown timer counts down, counts up, and tells time of day with Traceable precision in English.

During countdown, voice reporting frequency is every hour until 1 hour is reached, every 10 minutes until 10 minutes is reached, every minute until 1 minute is reached, every 10 seconds until 10 seconds remain, then every second. Also announces elapsed time since alarming.
  • Counts both up (stopwatch) and down from 23 hours, 59 minutes, 59 seconds
  • Time-out mode stops the timer for off periods in both up and down timing.
  • Provides repeat functions of countdown alarm timing
  • Resolution is 1 second
  • Quartz-crystal timing accuracy is 0.01%
  • Extra-large 1/2-inch-high display and vivid LCD digits continuously show the time remaining and are readable from 10 feet
  • In the clock mode it announces time of day
  • Magnetic back allows timer to be placed on any surface
  • Measures: 2-1/2 x 3-1/4 x 1/2 in.
  • Weight: 2-1/4 oz.

Certifications

NIST traceable

Specifications

Product Type Talking Timer
Time Range 23 hr. 59 min. 59 sec.
Alarms Audible
Accuracy 0.0001
Resolution 1 sec.
Display LED
Height (English) Display 0.5 in.
Height (Metric) Display 1.27 cm
Weight (English) 2.25 oz.
Weight (Metric) 63.78 g
Includes Traceable certificate, flip open stand, a spring fastener, an opening for a lanyard
Certifications/Compliance NIST
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.