Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Traceable™ Vibrating Timer

Catalog No. 14650124 Shop All Fisherbrand Products
Change view
Click to view available options
Time Range:
19 hr. 59 min.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Time Range
14-650-124 19 hr. 59 min.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 14-650-124

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Includes

Stand, magnetic back, battery, opening for a lanyard, Traceable Certificate

Innovative countdown timer vibrates and flashes when time is up. Quietly nudges you during a meeting or perfect for loud environments when hearing a buzzer is impossible.

Innovative Fisherbrand™ Traceable™ Vibrating Timer features countdown/up, memory and stopwatch modes. Water resistant and steamproof.

 
  • Three Alarm Modes : Audible, Flashing, and Vibrating
  • Countdown and alarms on single channel
  • Automatic Bounceback™ Memory for repetitive timing
  • Counts up during alarming indicating elapsed time since alarming
  • Settable to one second with one-second resolution
  • Counts up in stopwatch mode
  • Magnetic back and stand/spring-clip
  • Battery supplied
Specifications:
  • Timing range: 19 hours, 59 minutes
  • Resolution: 1 second
  • Accuracy: 0.01%
  • No. of Channels/Zones: 1
  • Size: 3 x 1 3/4 x 1 1/4inch
  • Weight: 2 oz. Applications: Ideal for use in wash-down areas, wet labs, manufacturing plants or field work, where hearing a buzzer is impossible. Certifications: Traceable to NIST—To assure accuracy an individually serial-numbered Traceable Certificate is provided from our ISO 17025 calibration laboratory accredited by A2LA. It indicates traceability to standards provided by NIST (National Institute of Standards and Technology).

Specifications

Product Type Handheld Timer
Time Range 19 hr. 59 min.
Alarms Audible/Visible/Vibration
Accuracy 0.0001
Resolution 1 sec.
No. of Channels 1
Battery Type AAA
Weight (English) 2 oz.
Weight (Metric) 78 g
Includes Stand, magnetic back, battery, opening for a lanyard, Traceable Certificate
Certifications/Compliance NIST Traceable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.