Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Tube Agglutination Viewer

Catalog No. 22363560 Shop All Fisherbrand Products
Change view
Click to view available options
Voltage:
120 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
22-363-560 120 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 22-363-560
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Includes

Bulb, mirror, and power pack

Provides a magnified view of the undersurface of test tube contents

  • Designed for use in blood typing, crossmatching, prothrombin time, Kahn and other agglutinations, flocculation, and serodiagnostic tests
  • Illuminates test tube contents through the use of a 5-watt bulb from above and a magnifying mirror from below
  • Easy to use side-mounted ON/OFF switch
  • Flexible neck allows for easy manipulation of light source
  • Input: 120V 60 Hz, 18w; Output: 12VAC 500mA

Certifications

UL listed

Warranty and Services

One year

Specifications

Voltage 120 V
Wattage 5 W
Certifications/Compliance UL
Electrical Requirements 5 W, 120 V, 50/60 Hz
Includes Bulb, magnifying mirror, power pack, side-mounted on/off switch, flexible neck
Magnification 2.5 - 3X
Product Type General Purpose Lamp
Frequency 50/60 Hz
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.