Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Twisted Nichrome™ Inoculating Loops with Handles

Catalog No. p-4659490 Shop All Fisherbrand Products
Change view
Click to view available options
Diameter (Metric) Inside:
2 mm
3 mm
5 mm
Gauge:
24 G
26 G
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inside Gauge
14-956-103 3 mm 24 G
14-956-102 2 mm 26 G
14-956-104 5 mm 24 G
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 14-956-103
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Available in three loop sizes

Available in three loop sizes

  • Aluminum handle is 7.25 in. long (18.4cm)
  • Supplied with nichrome wire loop
  • Length of wire is 100mm

Specifications

Diameter (English) Inside 0.118 in.
Diameter (Metric) Inside 3 mm
Material Nichrome
Product Type Inoculating Loop
Gauge 24 G
Length (English) Handle 7.25 in.
Length (Metric) Handle 18.4 cm
Handle Type Aluminum handle
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.