Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ U.S. Stainless Steel Test Sieve Covers

Catalog No. 0488146 Shop All Fisherbrand Products
Change view
Click to view available options
Diameter (English) Outer:
8 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Outer
04-881-46 8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 04-881-46
Add to Cart
Add to Cart

Sieve cover for Fisherbrand U.S. standard test sieve, Stainless Steel fits 8 in. dia. (20.3cm) sieves

Fit all 8 and 12 in. diameter (20.3 and 30.5cm) sieves.

Specifications

Description Top Cover With Recessed Ring
Type Sieve Cover
Diameter (English) Outer 8 in.
Material Stainless Steel
For Use With (Equipment) 8 in. dia. Test sieve
Includes Recessed Ring
Diameter (Metric) Outer 203 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.