Fisherbrand U.S. Standard Brass Sieves with Steel Cloth, 8 in. dia. x 1 in.D Available on GSA/VA Contract for Federal Government customers only.

Brass with stainless-steel cloth. Aperture sizes from 5.00 in. opening to 500 mesh.

 View more versions of this product

Catalog No. 04-881-40

  Check Availability
Add to Cart

    Specifications

    Product Type Half Height Test Sieve
    Mesh Material Stainless Steel
    Material Brass
    Height (English) 1.62 in.
    Tyler Standard 20 Mesh
    Certifications/Compliance ASTM E11-09, ISO 565 3310-1
    For Use With (Application) Ideal for particle measurement in agricultural, bio industry, chemical, cosmetics, general industrial, fertilizer, foods, minerals, pharmaceuticals, Plastics and Metal products industries
    Diameter (English) Outer 8 in.
    Includes Test sieve certificate
    Height (Metric) 4.11cm
    U.S. Standard No. 20
    Depth (English) 1 in.
    Diameter (Metric) Outer 8 in.
    Pore Size 850μm
    Depth (Metric) 2.5cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit