Learn More
Fisherbrand™ U.S. Standard Brass Sieves with Steel Cloth, 8 in. dia. x 2 in.D, 37.5mm
Shop All Fisherbrand ProductsDescription
Brass with Stainless Steel cloth.
All sieves are serialized and come with a Test Sieve Certificate.
The list below does not represent the complete ASTM E 11 specifications; other sizes are available. Contact your Fisher representative for more information.
Compliance
Meet current ASTM E 11 and ISO 3310-1 specifications
Specifications
Specifications
| Depth (English) | 2 in. |
| Pore Size | 37.5 mm |
| Product Type | Sieve |
| Diameter (English) Outer | 8 in. |
| Material | Brass |
| U.S. Standard | No. 1.5 |
| Mesh Material | Stainless Steel |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.