Learn More
Fisherbrand™ U.S. Standard Brass and Stainless Steel Test Sieve Receivers
Shop All Fisherbrand ProductsDescription
Fit all 8 and 12 in. diameter (20.3 and 30.5cm) sieves.
Specifications
Specifications
| Depth (English) | 1 in. |
| Depth (Metric) | 2.5 cm |
| Product Type | Half Height Bottom Pan |
| Diameter (English) Outer | 8 in. |
| Material | Brass |
| For Use With (Equipment) | Test Sieve |
| Height (English) | 1.6 in. |
| Height (Metric) | 4.06 cm |
| Diameter (Metric) Outer | 203 mm |
| Mesh Material | Brass |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.