Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ U.S. Standard Brass and Stainless Steel Test Sieve Separator Pans

Catalog No. 0488710 Shop All Fisherbrand Products
Change view
Click to view available options
Diameter (English) Outer:
8 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Outer
04-887-10 8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 04-887-10
Add to Cart
Add to Cart

For use with Fisherbrand™ Sieves.

  • Brass
  • Half-height receiver with extended rim
  • Place between stacked 8 in. diameter (20.3cm) sieves to test two or more samples simultaneously

Specifications

Depth (English) 1.9 in.
Depth (Metric) 4.8 cm
Type Half Height Bottom Pan With Skirt
Diameter (English) Outer 8 in.
Material Brass
Height (English) 1.6 in.
Height (Metric) 4.06 cm
For Use With (Application) Place between stacked 8 in. dia. sieves to test two or more samples simultaneously
Diameter (Metric) Outer 203 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.