Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ U.S. Standard Brass Test Sieves, 12 in. dia. x 3.25 in.D

Catalog No. 04884P Shop All Fisherbrand Products
Change view
Click to view available options
Pore Size:
45 μm
75 μm
1 mm
125 μm
1.4 mm
1.7 mm
180 μm
2 mm
212 μm
2.36 mm
250 μm
300 μm
425 μm
500 μm
600 μm
710 μm
850 μm
17 product options available for selection
Product selection table with 17 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size
04-884P 600 μm
04-884AC 75 μm
04-884AF 45 μm
04-884F 2.36 mm
04-884G 2 mm
04-884H 1.7 mm
04-884J 1.4 mm
04-884L 1 mm
04-884M 850 μm
04-884N 710 μm
04-884Q 500 μm
04-884R 425 μm
04-884T 300 μm
04-884V 250 μm
04-884W 212 μm
04-884X 180 μm
04-884Z 125 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 17 options available.
17 options
Catalog No. 04-884P
Add to Cart
Add to Cart

Brass. Aperture sizes from 5.00 in. opening to 500 mesh.

Brass. Aperture sizes from 5.00 in. opening to 500 mesh.

All sieves are serialized and come with a Test Sieve Certificate.

The list below does not represent the complete ASTM E 11 specifications; other sizes are available. Contact your Fisher representative for more information.

Compliance

Meet current ASTM E 11 and ISO 3310-1 specifications

Specifications

Depth (English) 3.25 in.
Depth (Metric) 8.2 cm
Pore Size 600 μm
Type Full Height Test Sieve
Certifications/Compliance ASTM E11, ISO 3310-1
Diameter (English) Outer 12 in.
Material Brass
Height (English) 4.25 in.
Includes Test sieve certificate
Height (Metric) 10.7 cm
Tyler Standard 28 Mesh
U.S. Standard No. 30
For Use With (Application) Ideal for particle measurement in agricultural, bio industry, chemical, cosmetics, general industrial, fertilizer, foods, minerals, pharmaceuticals, Plastics and Metal products industries
Diameter (Metric) Outer 305 mm
Frame Material Brass
Screen Size 30 Mesh
Mesh Material Brass
Sieve Number 30
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.