Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Brass Test Sieves, 8 in. dia. x 2 in. D

Catalog No. p-2386795 Shop All Fisherbrand Products
Change view
Click to view available options
Sieve Number:
1
1/2
1/4
10
100
12
120
14
140
16
170
18
20
200
230
25
270
3/4
3/8
30
325
35
40
45
5/16
5/8
50
60
70
8
80
31 product options available for selection
Product selection table with 31 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Sieve Number
04-881AA 170
04-881BB 200
04-881CC 230
04-881DD 270
04-881EE 325
04-881F 8
04-881G 10
04-881H 12
04-881J 14
04-881K 16
04-881L 18
04-881M 20
04-881N 25
04-881P 30
04-881Q 35
04-881R 40
04-881S 45
04-881T 50
04-881U 60
04-881V 70
04-881W 80
04-881X 100
04-881Y 120
04-881Z 140
04-883A 1
04-883C 3/4
04-883D 5/8
04-883E 1/2
04-883G 3/8
04-883H 5/16
04-883J 1/4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 31 options available.
31 options
Catalog No. 04-881AA
Only null left
Add to Cart
Add to Cart

Brass. Aperture sizes from 5.00 in. opening to 500 mesh.

Brass. Aperture sizes from 5.00 in. opening to 500 mesh.

  • All sieves are serialized.
  • The list below does not represent the complete ASTM E 11 specifications; other sizes are available.

Note:
A basic certificate of compliance comes with every test sieve. Additional certification is offered for customers who have more stringent QC programs; contact Thermo Fisher Customer Service.

Compliance

Meet current ASTM E 11 and ISO 3310-1 specifications

1These sieves have brass frames and stainless-steel cloth.

Specifications

Depth (English) 2 in.
Depth (Metric) 5.08 cm
Pore Size 90 μm
Type Full Height Test Sieve
Diameter (English) Outer 8 in.
Material Brass
Height (English) 2.62 in.
Includes Test sieve certificate
Height (Metric) 6.65 cm
Tyler Standard 170 Mesh
U.S. Standard No. 170
For Use With (Application) Ideal for particle measurement in agricultural, bio industry, chemical, cosmetics, general industrial, fertilizer, foods, minerals, pharmaceuticals, Plastics and Metal products industries
Diameter (Metric) Outer 203 mm
Frame Material Brass
Screen Size 170 Mesh
Mesh Material Brass
Sieve Number 170
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.