Learn More
Description
- Designed to provide additional protection against harsh chemical cleaning solutions
- Comes with a custom-fit cover to prevent leaks and spills
- External D x W x H: 370 x 390 x 215 mm
- Internal D x W x H: 245 x 270 x 210 mm
Specifications
Specifications
| Product Type | Acid Resistant Tub |
| Capacity (Metric) | 11.0 L |
| For Use With (Equipment) | Ultrasonic Cleaners: S 180, S 180/H |
| Includes | Plastic cover |
| Material | Plastic |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
