Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Glass Beaker with Cover
SDP

Catalog No. 1046009 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (English):
20.28 oz.
33.81 oz.
Capacity (Metric):
0.6 L
1 L
Type:
Beaker
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Capacity (Metric) Type
1046009 20.28 oz. 0.6 L Beaker
1046010 33.81 oz. 1 L Beaker
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 1046009

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

The Fisherbrand™ Glass Beaker with Cover is an ideal accessory for the Fisherbrand™ 11211 ultrasonic cleaner. This is a safe and economical choice for any laboratory.

  • Clear glass for easy viewing
  • Stable design prevents tipping
  • Easy to open and close lid
  • Graduated design

Specifications

Type Beaker
Capacity (Metric) 0.6 L
Capacity (English) 20.28 oz.
For Use With (Equipment) FB11211 Ultrasonic Cleaning Unit
Includes Lid
Material Glass
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.