Learn More
Description
- Clear glass for easy viewing
- Stable design prevents tipping
- Easy to open and close lid
- Graduated design
Specifications
Specifications
| Product Type | Beaker |
| Capacity (Metric) | 1 L |
| Capacity (English) | 33.81 oz. |
| For Use With (Equipment) | FB11211 Ultrasonic Cleaning Unit |
| Includes | Lid |
| Material | Glass |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
