Learn More
Description
- Multiple prongs for to support multiple tools
- Dual handles easily secures holder in the ultrasonic cleaner
- Stainless steel
- Light and easy to maneuver
Specifications
Specifications
| Product Type | Tool Holder |
| For Use With (Equipment) | Elmasonic EP20H E-Plus Ultrasonic Cleaner (107-1653), or the FB11203 Advanced Ultrasonic Cleaner |
| Height (English) | 3.6 in. |
| Length (English) | Bottom L: 4.5 in.; Top L: 8.2 in. |
| Material | Stainless Steel |
| Width (English) | Bottom W: 4.5 in.; Top W: 3 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
