Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
For Cleaning up spills
- Highly versatile, gray absorbents pick up water-based, petroleum-based and non-aggressive, chemical fluids
- General Purpose absorbents are made with MAXX™ Technology for superior absorbency and greater strength without the added weight
- Perforations provide cost control and reduce waste by allowing you to use only what you need
Compliance
OSHA 29 CFR 1910.22(a)(2); EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910,120(j)(1)(vii).
Specifications
Specifications
| Color | Gray |
| Capacity (English) | 30 gal. |
| Capacity (Metric) | 113.6 L |
| Material | Polypropylene |
| Type | Universal All Purpose Absorbent Pad |
| Packaging Quantity | 100/Cs. |
| Weight Capacity | Heavyweight |
| Dimensions (L x W) | 48.2 x 38.1 cm (19 x 15 in.) |
| Length (English) | 19 in. |
| Length (Metric) | 48.2 cm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?