Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Universal All Purpose Absorbent Rolls

Catalog No. 19140914 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (English):
38 gal.
42.5 gal.
Weight Capacity:
Heavyweight
Lightweight
Length (Metric):
45.7 m
91.4 m
Design:
Maximum Durability
Moderate Durability
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Weight Capacity Length (Metric) Design
19-140-914 42.5 gal. Lightweight 91.4 m Maximum Durability
19-140-913 38 gal. Heavyweight 45.7 m Moderate Durability
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-140-914
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Designed for high wear resistance and ideal for foot traffic and walkways

  • Highly versatile, gray absorbents pick up water-based, petroleum-based and non-aggressive, chemical fluids
  • Available in light and heavy weight
  • Perforations provide cost control and reduce waste by allowing you to use only what you need
  • 19140913: specifically designed for continuous leaks and larger spills so you use less material
  • 19140914: specifically designed for smaller leaks, drips and spills and built for durability and provide maximum absorbency in high traffic and busy problem areas

Compliance

OSHA 29 CFR 1910.22(a)(2); EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910,120(j)(1)(vii).

Specifications

Color Gray
Design Maximum Durability
Capacity (English) 42.5 gal.
Capacity (Metric) 160.8 L
Material Polypropylene
Type Universal All Purpose Absorbent Roll
Weight Capacity Lightweight
Length (English) 300 ft.
Length (Metric) 91.4 m
Width (English) 30 in.
Width (Metric) 96.2 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.