Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Universal Scissors with Footplate

Catalog No. 0895130 Shop All Fisherbrand Products
Change view
Click to view available options
Length (English):
7 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
08-951-30 7 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 08-951-30
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Fisherbrand Universal Scissors with Footplate can cut almost anything from bandage to 24-gauge steel.

Fisherbrand™ Universal Scissors with Footplate are available in various colors.

  • Type 4, Grade 420, stainless steel
  • Rockwell hardness: HRC 46-50
  • One blade is serrated; other blade has footplate for cutting in between skin and bandages
  • Comfortable plastic handles
  • Autoclavable

Compliance

Manufactured under ISO 9001, cGMP Guidelines

Specifications

Product Type Universal Scissors
Blade Style Angled
Length (English) 7 in.
Length (Metric) 17.78 cm
Material Stainless Steel (AISI 420)
Autoclavable Autoclavable
Tip Style Blunt/Flat
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.