Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Urethane Casters, 5 in. dia, non-marking, dual locking wheel, Set of 4
GSA_VASDP

Catalog No. 25100332 Shop All Fisherbrand Products
Change view
Click to view available options
Quantity:
4/Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
25-100-332 4/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 25-100-332
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Non-Marking, quiet and dual locking (locks rotation and swivel).

5 in. diameter wheel, suitable for FisherBrand Kennedy and Dewey Series Table, Non-Marking, Quiet and Dual Locking (locks rotation and swivel), 1,200 lb max capacity/table, 25 year manufacturer warranty

  • 5 in. diameter soft urethane wheel
  • Suitable for Kennedy and Dewey Series Tables
  • Non-marking, quiet and dual locking (locks rotation and swivel)
  • 1,200 lb max capacity/table
  • With ball bearings
  • 25 year manufacturer warranty
  • Set of 4 casters

Order Info

Must be ordered on the same PO with the Table / Workbench

Warranty and Services

25-year manufacturer warranty

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Urethane Casters Set
Load Bearing Capacity (Metric) 544.3 kg
Load Bearing Capacity (English) 1200 lb.
Quantity 4/Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.