Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ 9 mm Screw Vial Convenience Kits

Catalog No. 13622192 Shop All Fisherbrand Products
Change view
Click to view available options
Marking Spot:
No
Yes
Color:
Amber
Clear
Color (Seal):
Blue/White
Ivory/Red
Red/White
Red/White/Red
Septum:
PTFE/Rubber
PTFE/Silicone
PTFE/Silicone/PTFE
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Marking Spot Color Color (Seal) Septum
13-622-192 Yes Clear Blue/White PTFE/Silicone
13-622-187 Yes Amber Ivory/Red PTFE/Rubber
13-622-191 Yes Amber Red/White PTFE/Silicone
13-622-186 Yes Clear Ivory/Red PTFE/Rubber
13-622-190 Yes Clear Red/White PTFE/Silicone
13-622-188 Yes Clear Red/White/Red PTFE/Silicone/PTFE
03-391-15 No Clear Red/White PTFE/Silicone
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 13-622-192
Get an Extra Case of Product with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Save time and reduce the risk of contamination by using Fisherbrand™'s vial convenience kits. Each kit includes 100 clear or amber glass vials and 100 screw thread caps with pre-assembled septa.

  • Save time during sample preparation
  • Reduce the risk of contamination
  • Unassembled kits
    • Include 100 vials and 100 caps with pre-assembled septa
  • Reusable two compartment trays protect vials and closures while keeping matching supplies together
  • Clear trays make it easy to keep track of available supplies without opening containers
TRUSTED_SUSTAINABILITY

Specifications

Closure Color Blue
Color (Seal) Blue/White
Color Clear
Diameter (Metric) Outer 12 mm
Material Glass
Pre-slit Yes
Volume (Metric) 1.5 mL
Septum PTFE/Silicone
Graduated Yes
Graduations 0.5, 1.0 and 1.5 mL
Includes Vials and Closures
No. per Pack 100
Size (Metric) Opening 9 mm
Volume (Metric) Residual < 170 μL
Base Style Flat Bottom
Product Line Fisherbrand
Volume (Metric) Total 2 mL
Closure Material Polypropylene
Closure Type Screw Cap
Closure Size 9 mm
Marking Spot Yes
Volume (Metric) Usable 1.5 mL
Diameter (Metric) Hole 6 mm
Height (Metric) 32 mm
Product Type Screw Thread Autosampler Vial Convenience Kit
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.