Learn More
Description
Economical safety spectacles available with coated or uncoated lens.
Uncoated Lens
- 100% impact-resistant polycarbonate wraparound unilens design with blue temples
- Clear lens absorbs >99.9% of harmful UV light
- 100% impact-resistant lens absorbs >99.9% of harmful UV light
- Polycarbonate wraparound style with molded-in browguard and single lens
- Coated to resist scratching, fogging and static
- Adjustable-length spatula temples ensure a secure, comfortable fit
Compliance
Meet ANSI™ Z87.1-2003 standards.
Specifications
Specifications
| Lens Coating | Uncoated |
| Certifications/Compliance | Meet ANSI Z87.1-2003 standards. |
| Frame Color | Blue |
| Lens Material | Polycarbonate |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
