Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Wall-Mounted Stainless-Steel Shelves

Catalog No. 19033595C Shop All Fisherbrand Products
Change view
Click to view available options
Length (English):
36 in
48 in.
60 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
19-033-595C 48 in.
19-033-595D 60 in.
19-033-595A -
19-033-595B 36 in
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-033-595C
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Easily assembled employing slip-fit TAB-LOK design

  • 18 gauge stainless-steel polished to satin finish
  • Knocked down (KD) type shelf
  • Die stamped and die formed shelf and brackets
  • Furnished with 1.5 in. sanitary rolled rim with 1.25 in. turn-up edge on sides and rear

Specifications

Product Type Wall Shelf
For Use With (Application) Convenient storage space for spices, timers etc
Length (English) 48 in.
Length (Metric) 121.9 cm
Width (English) Shelf 11.125 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.