Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Wash Bottle with Adjustable Sprayer
SCI_ED

Catalog No. s31735 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
1000 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S31735 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S31735
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Wash Bottle with Adjustable Sprayer handles hot or cold, aqueous or solvent-based solutions.

  • Double-headed design
  • Side-fill opening Adjustable spray pattern
  • Polyethylene and stainless steel
  • Trigger allows one-handed, controlled delivery with light pressure
  • Engraved markings show how much fluid is left
  • Squat shape ensures small footprint and low center of gravity
  • 1000 mL bottle dip-tube has an easy-access filter to prevent clogging

Specifications

Capacity 1000 mL (33.8 oz.)
Capacity (Metric) 1000 mL
Capacity (English) 33.8 oz.
Color White
Includes Polypropylene adjustable sprayer
Material Polyethylene
Quantity 1 Ea.
Sterility Non-sterile
Closure Included Yes
Disposable Reusable
Graduated No
Mouth Threaded
Shape Squat
Height (Metric) 10.16 cm
Product Type Spray Bottle
Width (English) 8.5 in.
Length (English) 10.25 in.
Height (English) 4 in.
Closure Material Polypropylene
Closure Size For 1000 mL Bottle
Diameter (Metric) 21.59 cm
Closure Type Threaded
Autoclavable Not Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.