Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Water Bath Clamps

Catalog No. p-4770147 Shop All Fisherbrand Products
Change view
Click to view available options
Length (English):
3.5 in.
Length (Metric):
89 mm
Size:
Small
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Length (Metric) Size
02-215-469 3.5 in. 89 mm Small
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-215-469
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Holds glass tubes and thermometers onto walls of glass water bath.

  • Nickel-plated construction
  • Built-in holder grip walls of varying thicknesses, up to 9mm (0.3 in.)
  • Knurled thumbscrew tightens jaws to hold objects firmly
  • Available in small and large size
  • Large water bath clamp comes with non-slip vinyl sleeves and fiberglass covers which are used for applications above 100°C

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Glass tubes and thermometers
Size Small
Length (English) 3.5 in.
Length (Metric) 89 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.