Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Women's Poly/Cotton Lab Coats

Catalog No. 19166280 Shop All Fisherbrand Products
Change view
Click to view available options
Size:
X-Small
Small
Size (English) Chest:
Size 2 (31.5 to 32 in.), Size 4 (32.5 to 33 in.)
Size 6 (33.5 to 34 in.), Size 8 (34.5 to 35 in.)
Size (English) Hip:
Size 2 (33 to 33.5 in.), Size 4 (34 to 34.5 in.)
Size 6 (35 to 35.5 in.), Size 8 (36 to 36.5 in.)
Size (English) Waist:
Size 2 (23 to 23.5 in.), Size 4 (24 to 24.5 in.)
Size 6 (25 to 25.5 in.), Size 8 (26 to 26.5 in.)
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Size (English) Chest Size (English) Hip Size (English) Waist
19-166-280 Small Size 6 (33.5 to 34 in.), Size 8 (34.5 to 35 in.) Size 6 (35 to 35.5 in.), Size 8 (36 to 36.5 in.) Size 6 (25 to 25.5 in.), Size 8 (26 to 26.5 in.)
19-168-327 X-Small Size 2 (31.5 to 32 in.), Size 4 (32.5 to 33 in.) Size 2 (33 to 33.5 in.), Size 4 (34 to 34.5 in.) Size 2 (23 to 23.5 in.), Size 4 (24 to 24.5 in.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-166-280
This item is not returnable. View return policy

Generously sized for comfort with a belted back

  • Made of 80/20 polycotton, 5 oz. performance-blend fabric
  • One-piece, lined, notched lapel collar
  • Button-front closures
  • Adjustable belted back with princess seams
  • Two outside lower pockets with one left breast pocket
  • No side vents White

Specifications

Product Type General Purpose Lab Coat
Size Small
Gender Women's
Material Cotton, Polyester
Color White
Closure Type Buttons
Disposable Reusable
Sterility Non-sterile
Style Regular
No. of Pockets 3
Collar Type Notched Lapel
Finish Pre-cure Durable Press
Size (English) Chest Size 6 (33.5 to 34 in.), Size 8 (34.5 to 35 in.)
Size (English) Hip Size 6 (35 to 35.5 in.), Size 8 (36 to 36.5 in.)
Size (English) Waist Size 6 (25 to 25.5 in.), Size 8 (26 to 26.5 in.)
Size (Metric) Hip 88.9 to 90.17 (Size 6), 91.44 to 92.71 (Size 8)cm
Size (Metric) Waist Size 6 (63.5 to 64.77 cm), Size 8 (66.04 to 67.31 cm)
Length (English) 37 in.
Length (Metric) 93.9 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.