Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Wood Box for 100 Slides

Catalog No. 034501 Shop All Fisherbrand Products
Change view
Click to view available options
Closure Type:
Hinged
Slide Capacity:
100
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Closure Type Slide Capacity
03-450-1 Hinged 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-450-1

missing translation for 'validMainframeMsg'

Hinged cover with catches

  • Accepts 3 × 1 in. and 75 × 25mm slides
  • 50 Slides per row
  • All-wood construction, mahogany finish
  • With numbered slide index

Specifications

Slide Capacity 100
Closure Type Hinged
Dimensions (L x W) 9.25 x 7.48 in. (23.4 x 19 cm)
For Use With (Equipment) Microscope Slide
Includes Numbered slide index
Length (English) 9.25 in.
Length (Metric) 23.4 cm
Material Wood
Width (English) 7.48 in.
Width (Metric) 19 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.