Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Premium Clipped-Corner Microscope Slides: Plain (No Tab)

Catalog No. 22038104 Shop All Fisherbrand Products
Change view
Click to view available options
No tab
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
22-038-104 No tab
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 22-038-104
This item is not returnable. View return policy

Ideal for manual blood smears

  • Due to surface and edge quality, preferred for manual blood smears and other hematology applications
  • Same high quality as other Fisherfinest slides, except all four corners are clipped
  • Slides are more comfortable to handle and safer to use than conventional slides
  • Plain (no tab) slides
  • Also available with SuperFrost tabs; see Cat. No. 22-038-100
  • Size: 25 × 75 × 1mm

Specifications

Length (Metric) 75 mm
Width (Metric) 25 mm
Thickness (Metric) 1 mm
Frosted No Tab
Corner Style Clipped
Quantity 144 Pk., 10 Pk./Cs.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.