Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Premium Superfrost™ Microscope Slides

Catalog No. 125447 Shop All Fisherbrand Products
Change view
Click to view available options
Size: 75 x 25mm; Frosted on one side; 1mm thick
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
12-544-7 Size: 75 x 25mm; Frosted on one side; 1mm thick
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 12-544-7
This item is not returnable. View return policy

Superfrost coating allows marking with any pencil or pen

Special frosted area with Superfrost coating allows you to mark your samples with any pencil or pen.

  • Marking area and “SPECIMEN” are frosted on one side
  • 1mm thick

Specifications

Length (Metric) 75 mm
Frosted 1 Side
Width (Metric) 25 mm
Thickness (Metric) 1 mm
Type Microscope Slide
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.