Learn More
Description
- Tube fitting, T-Luer, female - Kit quantity: 10
- Blunt end needle, 18G, 0.5 in - Kit quantity: 12
- Blunt end needle, 20G, 0.5 in - Kit quantity: 12
- Blunt end needle, 23G, 0.5 in - Kit quantity: 12
- Blunt end needle, 30G, 0.5 in - Kit quantity: 12
- Luer to PE-50 tubing adapter - Kit quantity: 8
- C-flex tubing, 1/32 in ID - Kit quantity: 6 ft
- PE-10 tubing, 0.28 x 0.61 mm (ID x OD) - Kit quantity: 10 ft
- PE-50 tubing, 0.58 x 0.97 mm (ID x OD) - Kit quantity: 10 ft
- PE-90 tubing, 0.86 x 1.27 mm (ID x OD) - Kit quantity: 10 ft
- PE-160 tubing, 1.14 x 1.57 mm (ID x OD) - Kit quantity: 10 ft
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Material | Polypropylene |
| Color | Natural |
| Product Type | Connector Kit |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.