Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Johns Manville Pipe Fitting Insulation, 90° Elbow, Mineral Wool, 2 in. Thick, 1 ea.

Catalog No. 502782347
Encompass_Preferred

This mineral wool 90° elbow pipe insulation is designed for high-temperature and acoustic applications in mechanical, power, and process piping systems. Providing a rigid, water-repellent solution, this insulation helps minimize heat loss and controls thermal performance across a wide operating temperature range.

  • Operating temperature range of 0°F to 1,200°F
  • Rigid insulation with 2 in. wall thickness and 8.7 R-value
  • Non-combustible material with 0 flame spread and 0 smoke developed ratings
  • Designed for 6 in. nominal pipe size
  • Meets and exceeds ISO 15665 criteria for classes A3, B3, C3, and D3
  • Water-repellent properties with low water absorption (<0.35 kg/m2)
  • Easy to handle and cut for efficient installation

Catalog No. 50-278-2347 Supplier Grainger Supplier No. 19NH63
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This mineral wool 90° elbow pipe insulation is designed for high-temperature and acoustic applications in mechanical, power, and process piping systems. Providing a rigid, water-repellent solution, this insulation helps minimize heat loss and controls thermal performance across a wide operating temperature range.

  • Operating temperature range of 0°F to 1,200°F
  • Rigid insulation with 2 in. wall thickness and 8.7 R-value
  • Non-combustible material with 0 flame spread and 0 smoke developed ratings
  • Designed for 6 in. nominal pipe size
  • Meets and exceeds ISO 15665 criteria for classes A3, B3, C3, and D3
  • Water-repellent properties with low water absorption (<0.35 kg/m2)
  • Easy to handle and cut for efficient installation

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.