Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

S-Curve™ Five Compartment Glove Dispenser with Single Lid, Front Access

Catalog No. 19999438 Shop All S-Curve Technologies Products
Change view
Click to view available options
Material:
Acrylic
PETG
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19-999-438 PETG
19-999-433 Acrylic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-999-438 Supplier S-Curve™ Supplier No. GD510PETG
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Dispenser features five fully enclosed compartments and a single, sloped lid to maintain HEPA flow. Front access holes allow for easy product dispensing.

  • Five individual compartments with a single, sloped lid to maintain HEPA flow
  • Each compartment features a front access hole for product dispensing
  • Can be mounted to the wall with heavy-duty brackets (included)
  • Full-length hinged lid increases durability
  • Flame-treated edges for a smooth finish

Specifications

Product Type Glove Dispenser
Color Black
Dimensions (D x W x H) Interior 12 x 26 x 12 in.
Holds Gloves
Material PETG
Mounting Keyhole Slots
No. of Compartments 5
Product Style Top Loading
Includes Heavy-duty wall mounting bracket
Thickness (English) 0.25 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.