Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mettler Toledo™ LE427 Sensor for FiveGo™ pH/Conductivity/DO Meter

Catalog No. 01912367 Shop All METTLER TOLEDO Products
Change view
Click to view available options
Length (Metric) Cable:
2.00 m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Cable
01-912-367 2.00 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-912-367 Supplier Mettler Toledo™ Supplier No. 30259840
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

IP67 waterproof sensor with spear tip is ideal for solid samples such as meat, fruit, cheese, soil and many more.

    • Low-maintenance
    • Plug/Connection: BNC/Cinch IP67
    • Cable Length: 2m
TRUSTED_SUSTAINABILITY

Specifications

Connector Types BNC (IP67)
Description LE pH Electrode LE427-IP67
Type LE427 Sensor
For Use With (Application) For solid samples such as meat, fruit, cheese, soil
Length (Metric) Cable 2.00 m
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.