Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynalon Fixed Feet Set for Slide Storing System

Catalog No. 03406161 Shop All Fisherbrand Products
Change view
Click to view available options
Adjustable:
No
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Adjustable
03-406-161 No
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-406-161
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Accessory for the Slide Storage System.

  • Fixed feet for Slide Storage System

Specifications

Product Type Fixed Feet
Width (English) 2.5 in.
Width (Metric) 63.5 mm
Diameter (Metric) 63.5 mm
Weight (English) 2.65 lb.
Adjustable No
Color Silver
Weight (Metric) 1.2 kg
Material Stainless Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.