Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Fixed Height Heavy Duty Steel Table with Leveling Glides
GREENER_CHOICE

Catalog No. 15050209 Shop All Fisherbrand Products
Change view
Click to view available options
Depth (English):
24 in.
30 in.
36 in.
Surface Coating:
Epoxy
Phenolic
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English) Surface Coating
15-050-209 24 in. Epoxy
15-050-210 24 in. Phenolic
15-050-211 30 in. Epoxy
15-050-212 30 in. Phenolic
15-050-213 36 in. Epoxy
15-050-214 36 in. Phenolic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 15-050-209
Add to Cart
Add to Cart
This item is not returnable. View return policy

Fixed Height Heavy Duty Steel Table with Leveling Glides comes with leveling glides. Work surface options are 1 in. black epoxy or 1 in. black phenolic.

  • Fixed Height Heavy Duty Steel Table with Leveling Glides comes with leveling glides that have a 1/2 in. stem and a 1 3/4 in. leveling foot.
  • Work surface options are 1 in. black epoxy or 1 in. black phenolic.
  • Steel frame is Fisherbrand™ White.
  • All fixed height tables with leveling glides are rated for 2000 lb. UDL.

Specifications

Width (English) 36 in.
Width (Metric) 91.4 cm
Height (English) 36 in.
Depth (Metric) 61 cm
Height (Metric) 91.4 cm
Load Bearing Capacity (Metric) 907.2 kg UDL
Load Bearing Capacity (English) 2000 lb. UDL
Surface Coating Epoxy
Autoclavable Not Autoclavable
Depth (English) 24 in.
Adjustable (Height) No
Adjustable No
Warranty 2 Years
Color White
No. of Doors None
With Casters No
Finish Painted Steel
Certifications/Compliance SEFA 8P
Frame Material Painted Steel
No. of Drawers None
Cabinet Type Table
Includes Table
No. of Shelves None
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.