Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Fixed Height Heavy Duty Steel Table with Leveling Glides, Phenolic Work Surface
GREENER_CHOICE

Catalog No. p-7146271 Shop All Fisherbrand Products
Change view
Click to view available options
Depth (English):
24 in.
30 in.
36 in.
Width (English):
48 in.
60 in.
72 in.
84 in.
96 in.
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English) Width (English)
06-000-684 24 in. 48 in.
06-000-686 24 in. 60 in.
06-000-688 24 in. 72 in.
06-000-690 24 in. 84 in.
06-000-692 24 in. 96 in.
06-000-694 30 in. 48 in.
06-000-696 30 in. 60 in.
06-000-698 30 in. 72 in.
06-000-700 30 in. 84 in.
06-000-702 30 in. 96 in.
06-000-704 36 in. 48 in.
06-000-706 36 in. 60 in.
06-000-708 36 in. 72 in.
06-000-710 36 in. 84 in.
06-000-712 36 in. 96 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
Catalog No. 06-000-684
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Heavy Duty Steel Tables are great for general lab use.

  • Comes with leveling glides that have a 0.5 in. stem and a 1.75 in. leveling foot.
  • Steel frame is 2 x 2 in. tubular steel frame construction
  • Fixed Height Heavy Duty Tables with leveling glides are rated for 2000 lbs UDL.

Specifications

Product Type Steel Table
Autoclavable Not Autoclavable
No. of Drawers None
No. of Doors None
Top Style Phenolic Top
With Casters No
With Tilt No
No. of Shelves None
Footrest No
Depth (Metric) 61 cm
Load Bearing Capacity (Metric) 907.2 kg
Height (English) 36 in.
Width (English) 48 in.
Color White
Depth (English) 24 in.
Load Bearing Capacity (English) 2000 lb.
Warranty 2 years
Width (Metric) 121.9 cm
Frame Type Fully Welded 2 in. x 2 in. Tubular Steel
Height (Metric) 91.4 cm
Includes Table Frame, Phenolic Work Surface and Leveling Glides
Material Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.