Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Fixed Height Riser Table
SCI_ED

Catalog No. S42624 Shop All Diversified Spaces Products
Change view
Click to view available options
Dimensions (L x W):
30 x 54 in.
30 x 60 in.
Top Style:
ChemGuard
Epoxy resin
Phenolic resin
Frame Material:
Maple
Oak Apron
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Top Style Frame Material
S42624 30 x 54 in. ChemGuard Oak Apron
S42328 30 x 60 in. Phenolic resin Maple
S42329 30 x 60 in. Epoxy resin Oak Apron
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S42624 Supplier Diversified Spaces™ Supplier No. PR7132K30N

missing translation for 'validMainframeMsg'

Riser with 10 in. clearance above work surface.

  • Riser with chemical-resistant finish

Specifications

Product Type Fixed Height Riser Table
Includes 12 in. D riser
Dimensions (L x W) 30 x 54 in.
Frame Material Oak Apron
Top Style ChemGuard
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.