Learn More
National Public Seating Fixed Height Titan Stool, Butcherblock Seat, gray Frame

Shop All National Public Seating Corporation Products


Description
- Curved Footring for Extra Leg Support
- 14-Gauge Steel Tubing
- Industrial Grade Dome Glides
- Full Welds at Each Leg for Extreme Durability
- 1000 lb. Weight Capacity
- The wood seat is New Zealand pine, 1.2 in. thick.
- 10-Year Warranty
Specifications
Specifications
| Product Type | Heavy-duty Stool |
| Height (English) | 30 in. |
| Color | Natural |
| Material | Steel |
| Seating Type | Stool |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.