Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Fixed Speed Mini Vortex Mixer

Catalog No. 021061021 Shop All OHAUS Products
Change view
Click to view available options
Orbit:
4.9 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Orbit
02-106-1021 4.9 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-106-1021 Supplier OHAUS™ Supplier No. 30392108

missing translation for 'validMainframeMsg'

OHAUS™ Fixed Speed Mini Vortex Mixer is a one touch unit for use with fixed, high speed mixing

  • Touch mode operation
  • Mixing starts when cup head is pressed down
  • Vigorous vortexing of samples at 3200 rpm fixed speed
  • Supplied with both cup head, and 7.62 cm (3 in.) head with cover
  • Operating Conditions: 4° to 40°C
TRUSTED_SUSTAINABILITY

Specifications

Orbit 4.9 mm
Speed Range 3200 rpm
Voltage 120 V
Wattage 150 W
Amperage 1.2 A
Product Type Fixed Speed Mini Vortex Mixer
Frequency 50/60 Hz
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.